INA
INA
GAKL25-PB
INA INA
Description
GAKL25-PB ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 25MM Bore; 22MM Housing Width; Male; M24 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 31MM Ball Width; Relubricatable; Open Enclosure
Part #
GAKL25-PB
BDI #
1172986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAKL25-PB/p/1172986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.67
EAN
4012802524062
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M24 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Relubricate with Funnel Type Grease Nipple
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAKL25PB
Weight / LBS
1.411
Long Description
Rod End Bearing; 25MM Bore; 22MM Housing Width; Male; M24 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 31MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.866 Inch | 22 Millimeter
Bore
0.984 Inch | 25 Millimeter
Ball Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh