INA
INA
GAKR22-PW
INA INA
Description
GAKR22-PW ROD END
Rod End Bearing; 22MM Bore; 20MM Housing Width; Male; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | Teflon Liner; 28MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GAKR22-PW
BDI #
1173004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAKR22-PW/p/1173004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.5
EAN
4012802524383
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M22 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | Teflon
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAKR22PW
Weight / LBS
1.058
Long Description
Rod End Bearing; 22MM Bore; 20MM Housing Width; Male; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | Teflon Liner; 28MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.787 Inch | 20 Millimeter
Ball Width
1.102 Inch | 28 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh