INA
INA
GAKR6-PW-A
INA INA
Description
GAKR6-PW-A ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 6MM Bore; 6.75MM Housing Width; Male; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GAKR6-PW-A
BDI #
1180415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAKR6-PW-A/p/1180415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.022
EAN
4012802524567
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M6 X 1
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | PTFE
Relubricatable
No
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAKR6PW
Weight / LBS
0.044
Long Description
Rod End Bearing; 6MM Bore; 6.75MM Housing Width; Male; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.354 Inch | 9 Millimeter
Bore
0.236 Inch | 6 Millimeter
Housing Width
0.266 Inch | 6.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh