

INA
INA
GAR30-DO
INA INA
Description
GAR30-DO
Rod End Bearing; 30MM Bore; 19MM Housing Width; Male; M30 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Part #
GAR30-DO
BDI #
1173057
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAR30-DO/p/1173057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.93
EAN
4012802522983
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M30 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAR30DO
Weight / LBS
1.962
Long Description
Rod End Bearing; 30MM Bore; 19MM Housing Width; Male; M30 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Ball Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh