

INA
INA
GIHRK120-DO-A
INA INA
Description
NOT AVAILABLE IN US
Rod End Bearing; 120MM Bore; 90MM Housing Width; Female; M130 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 85MM Ball Width; Relubricatable; Open Enclosure
Part #
GIHRK120-DO-A
BDI #
1173497
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHRK120-DO-A/p/1173497
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
75.9
EAN
4012802525687
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M130 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHRK120DO
Weight / LBS
167.58
Long Description
Rod End Bearing; 120MM Bore; 90MM Housing Width; Female; M130 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 85MM Ball Width; Relubricatable; Open Enclosure
Ball Width
3.346 Inch | 85 Millimeter
Bore
4.724 Inch | 120 Millimeter
Housing Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh