

INA
INA
GIHRK50-UK-2RS-C
INA INA
Description
GIHRK50-UK-2RS-C ROD END BEARING ; POR NON-RETURNABLE 50MM ID X 116MM OD
Rod End Bearing; 50MM Bore; 40MM Housing Width; Female; M45 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 35MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
GIHRK50-UK-2RS-C
BDI #
18312316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHRK50-UK-2RS-C/p/18312316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
3.8
EAN
4012802529104
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M45 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
Hydraulic Rod End | With Thread Clamping Device | Maintenance-Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.37756
Long Description
Rod End Bearing; 50MM Bore; 40MM Housing Width; Female; M45 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 35MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Ball Width
1.378 Inch | 35 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh