https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-RE-GIK-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjN8aW1hZ2UvanBlZ3xhREV6TDJobVlpOHhNRFV4T1RrNU9EUTJOREF6TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5U1JWOUhTVXRmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufDc4MDA1NTBhOGI5MzkyNzFlZjY2ZDYwYjhjODhlYjJjMmZmOWY5MTQ1ODA5Y2FiM2Y0NmFjN2I2YTEwMzEyZTY
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-RE-GIK-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjN8aW1hZ2UvanBlZ3xhREV6TDJobVlpOHhNRFV4T1RrNU9EUTJOREF6TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5U1JWOUhTVXRmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufDc4MDA1NTBhOGI5MzkyNzFlZjY2ZDYwYjhjODhlYjJjMmZmOWY5MTQ1ODA5Y2FiM2Y0NmFjN2I2YTEwMzEyZTY
INA
INA
GIKFL16-PB
INA INA
Description
INA GIKFL16-PB
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Bronze Liner; 21MM Ball Width; Relubricatable; Open Enclosure
Part #
GIKFL16-PB
BDI #
1472248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKFL16-PB/p/1472248
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.22
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M16 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.48502
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Bronze Liner; 21MM Ball Width; Relubricatable; Open Enclosure
Bore
0.63 Inch | 16 Millimeter
Ball Width
0.827 Inch | 21 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

