

INA
INA
GIKFR20-PB
INA INA
Description
GIKFR 20 PB
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Bronze Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Part #
GIKFR20-PB
BDI #
18312845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKFR20-PB/p/18312845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.42
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M20 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.92594
Long Description
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Bronze Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.709 Inch | 18 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh