Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GIKL14-PB-A https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-RE-GIK-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjN8aW1hZ2UvanBlZ3xhREV6TDJobVlpOHhNRFV4T1RrNU9EUTJOREF6TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5U1JWOUhTVXRmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufDc4MDA1NTBhOGI5MzkyNzFlZjY2ZDYwYjhjODhlYjJjMmZmOWY5MTQ1ODA5Y2FiM2Y0NmFjN2I2YTEwMzEyZTY
19264743 Spherical Plain Bearings - Rod Ends 

INA INA

GIKL14-PB-A

Description

GIKL14-PB-A ROD END BEARING ; POR NON RETURNABLE 14MM ID X 36MM OD

Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 19MM Ball Width; Relubricatable; Open Enclosure

Part #

GIKL14-PB-A

BDI #
19264743

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.186
EAN
4012802547481
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M14
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
With Internal Thread
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.41005
Long Description
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 19MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.531 Inch | 13.5 Millimeter
Bore
0.551 Inch | 14 Millimeter
Ball Width
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh