

INA
INA
GIKRB18-PC
INA INA
Description
GIKRB18-PC ROD END BEARING ; POR NON RETURNABLE 18MM X 47MM X 94MM
Rod End Bearing; 18MM Bore; 47MM Housing Width; Female; M18; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 94MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GIKRB18-PC
BDI #
24861484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKRB18-PC/p/24861484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.313
EAN
4054369557411
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M18
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.69004
Long Description
Rod End Bearing; 18MM Bore; 47MM Housing Width; Female; M18; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 94MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.709 Inch | 18 Millimeter
Housing Width
1.85 Inch | 47 Millimeter
Ball Width
3.701 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh