

INA
INA
GIKSR16-PS
INA INA
Description
GIKSR16-PS ROD END BEARING ; POR NON-RETURNABLE 16MM ID X 43MM OD
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 21MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GIKSR16-PS
BDI #
24584744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKSR16-PS/p/24584744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.222
EAN
4012802544978
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M16
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
No
Enclosure
Open
Other Features
Corrosion-Resistant Rod End | With Internal Thread
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.48942
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 21MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.827 Inch | 21 Millimeter
Bore
0.63 Inch | 16 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh