

INA
INA
GIL45-UK-2RS-A
INA INA
Description
GIL45-UK-2RS-A ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 45MM Bore; 27MM Housing Width; Female; M42 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 32MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
GIL45-UK-2RS-A
BDI #
1173574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIL45-UK-2RS-A/p/1173574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
2.7
EAN
4012802529166
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M42 X 3
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
3 Piece | Maintenance Free | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIL45UK2RS
Weight / LBS
5.513
Long Description
Rod End Bearing; 45MM Bore; 27MM Housing Width; Female; M42 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 32MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Housing Width
1.063 Inch | 27 Millimeter
Ball Width
1.26 Inch | 32 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh