

INA
INA
GIR40-UK-2RS-A
INA INA
Description
GIR40-UK-2RS-A ROD END BEARING
Rod End Bearing; 40MM Bore; 23MM Housing Width; Female; M39 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 28MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
GIR40-UK-2RS-A
BDI #
1173602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIR40-UK-2RS-A/p/1173602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.9
EAN
4012802528787
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M39 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
3 Piece | Maintenance Free | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIR40UK2RS
Weight / LBS
4.41
Long Description
Rod End Bearing; 40MM Bore; 23MM Housing Width; Female; M39 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 28MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Ball Width
1.102 Inch | 28 Millimeter
Bore
1.575 Inch | 40 Millimeter
Housing Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh