

ELGES
ELGES
GIR6-UK
ELGES ELGES
Description
ELGES GIR6-UK
Rod End Bearing; 6MM Bore; 4.4MM Housing Width; Female; M6; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 6MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GIR6-UK
BDI #
25176357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIR6-UK/p/25176357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M6
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
No
Enclosure
Open
Other Features
With Internal Thread | Maintenance-Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.04951
Long Description
Rod End Bearing; 6MM Bore; 4.4MM Housing Width; Female; M6; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 6MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.173 Inch | 4.4 Millimeter
Ball Width
0.236 Inch | 6 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh