

AURORA BEARING
AURORA BEARING
KG-20Z-1
AURORA BEARING AURORA BEARING
Description
KG-20Z-1 FEMALE ROD END BEARING ; 1-1/4"OD 1-1/4-12LF THREAD PRECISION ZRK
Rod End Bearing; 1-1/4" Bore; 0.937" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.093" Ball Width; Relubricatable; Open Enclosure
Part #
KG-20Z-1
BDI #
124438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KG-20Z-1/p/124438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.97
EAN
0190029030253
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1-1/4-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Wear Resistance | Large Bore | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
KG-20Z-1
Weight / LBS
2.125
Long Description
Rod End Bearing; 1-1/4" Bore; 0.937" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.093" Ball Width; Relubricatable; Open Enclosure
Bore
1.25 Inch | 31.75 Millimeter
Ball Width
1.093 Inch | 27.762 Millimeter
Housing Width
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh