Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LHSA14 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-LHSA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2M3xpbWFnZS9qcGVnfGFEY3lMMmhqWlM4eE1EZ3pOekF3TlRrMU9URTVPQzlOUmxKSlMwOVlXRmhZV0ZoZlRFaFRRVjh6TURCNE16QXdMbXB3Wnd8MWNmZWIzYzEyOGM1MjdjMDEyMjgxZGZlMDRmODAxN2MyNWNlZTA3YWYyYjE5M2MzZmI1MTQzNzYxZmQzNTI1ZQ
1485911 Spherical Plain Bearings - Rod Ends 

IKO IKO

LHSA14

Description

LHSA14 L-BALL ROD END

Rod End Bearing; 14MM Bore; Female; M14 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 25.4MM Ball Width; Not Relubricatable

Part #

LHSA14

BDI #
1485911

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.26
EAN
4549557036293
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M14 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
No
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.572
Long Description
Rod End Bearing; 14MM Bore; Female; M14 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 25.4MM Ball Width; Not Relubricatable
Housing Width
0 Inch | 0 Millimeter
Ball Width
1 Inch | 25.4 Millimeter
Bore
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh