IKO
IKO
POS3EC
IKO IKO
Description
POS3EC ROD END BEARING ; PILLOBALL WITH MALE THREAD
Rod End Bearing; 3MM Bore; 4.5MM Housing Width; Male; M3 X 0.5; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 6MM Ball Width; Not Relubricatable
Part #
POS3EC
BDI #
516282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS3EC/p/516282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.005
EAN
4549557049170
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M3 X 0.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Other Features
Maintenance Free Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.011
Long Description
Rod End Bearing; 3MM Bore; 4.5MM Housing Width; Male; M3 X 0.5; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 6MM Ball Width; Not Relubricatable
Ball Width
0.236 Inch | 6 Millimeter
Housing Width
0.177 Inch | 4.5 Millimeter
Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh