TIMKEN
TIMKEN
10SBT16-OR ASSY
TIMKEN TIMKEN
Description
10SBT16-OR ASSY
Spherical Plain Bearing; Thrust; 1" Bore; 1.625" Outside Diameter; 0.55" Width
Part #
10SBT16-OR ASSY
BDI #
19286619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/10SBT16-OR-ASSY/p/19286619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Plain Bearing
Product Specification
Thrust; 1" Bore; 1.625" Outside Diameter; 0.55" Width
Long Description
Spherical Plain Bearing; Thrust; 1" Bore; 1.625" Outside Diameter; 0.55" Width