https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-OPEN-RL-DA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjN8aW1hZ2UvanBlZ3xhRGhsTDJnNVpTOHhNRGN4TVRJM05qazNPREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOVNURjlFUVY4ek1EQjRNekF3TG1wd1p3fDM5MzkwY2U0ZmZlMGJlMjM3ZTc2Y2EzOWM1MjU2YTUyZTVlZDhjYjEyYTVjMTIyOTFjOGIzNTI1NGE2NjBiMWY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-OPEN-RL-DA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjN8aW1hZ2UvanBlZ3xhRGhsTDJnNVpTOHhNRGN4TVRJM05qazNPREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOVNURjlFUVY4ek1EQjRNekF3TG1wd1p3fDM5MzkwY2U0ZmZlMGJlMjM3ZTc2Y2EzOWM1MjU2YTUyZTVlZDhjYjEyYTVjMTIyOTFjOGIzNTI1NGE2NjBiMWY
RBC BEARINGS
RBC BEARINGS
B2428-DSA3
RBC BEARINGS RBC BEARINGS
Description
B2428-DSA3 SPHERICAL PLAIN BEARING ; 1.5" ID X 2.8125" OD X 1.76" WID
Plain Bearing; 1-1/2" Bore; 2-13/16" Housing Outside Diameter; 1.76" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 2.515" Ball Outside Diameter; 1.76" Housing Width; Relubricatable
Part #
B2428-DSA3
BDI #
796747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/B2428-DSA3/p/796747
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.906
EAN
0637400001384
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Double Direction | Minimal Misalignment
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B2428DSA3
Weight / LBS
1.2
Long Description
Plain Bearing; 1-1/2" Bore; 2-13/16" Housing Outside Diameter; 1.76" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 2.515" Ball Outside Diameter; 1.76" Housing Width; Relubricatable
Overall Width
1.76 Inch | 44.704 Millimeter
Housing Width
1.76 Inch | 44.704 Millimeter
Housing Outside Diameter
2.813 Inch | 71.45 Millimeter
Ball Outside Diameter
2.515 Inch | 63.881 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

