https://www.bdiexpress.com/medias/INDSKFXXXXXX-20307846-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDZ8aW1hZ2UvanBlZ3xhRGcyTDJneVpDOHhNREE1TURBeU1USTFOekkwTmk5SlRrUlRTMFpZV0ZoWVdGaGZNakF6TURjNE5EWmZNekF3ZURNd01DNXFjR2N8M2M1YTA5MGVlNzljNTBmOWQzNzE3OWY1NGM4NDBlMTEyYzQ0ODUyOGM5MDM2MTEwNjVkYzE2ZjBmYmM4M2JkMg
https://www.bdiexpress.com/medias/INDSKFXXXXXX-20307846-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDZ8aW1hZ2UvanBlZ3xhRGcyTDJneVpDOHhNREE1TURBeU1USTFOekkwTmk5SlRrUlRTMFpZV0ZoWVdGaGZNakF6TURjNE5EWmZNekF3ZURNd01DNXFjR2N8M2M1YTA5MGVlNzljNTBmOWQzNzE3OWY1NGM4NDBlMTEyYzQ0ODUyOGM5MDM2MTEwNjVkYzE2ZjBmYmM4M2JkMg
SKF
SKF
RB-3.5/G20W
SKF SKF
Description
SKF RB-3.5/G20W
Bearing Ball; 3.5MM Outside Diameter; Steel Material
Part #
RB-3.5/G20W
BDI #
1485044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/RB-3-5-G20W/p/1485044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Ball
Keyword String
Bearing
Product Specification
3.5MM Outside Diameter; Steel Material
Long Description
Bearing Ball; 3.5MM Outside Diameter; Steel Material
