TIMKEN
TIMKEN
300RXL1845W33W2W30BC3
TIMKEN TIMKEN
Description
300RXL1845W33W2W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Cylindrical Roller Bearing; 300MM Bore; Straight; 420MM Outside Diameter; 300MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
300RXL1845W33W2W30BC3
BDI #
1336402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/300RXL1845W33W2W30BC3/p/1336402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
129.274
EAN
0087796303898
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
290.1
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 420MM Outside Diameter; 300MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Width
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh