https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1J-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwM3xpbWFnZS9qcGVnfGFEQXlMMmcwWlM4eE1EYzJPREkwTlRnNE1qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhTbDlCVTFOWlgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDk3ZGEwNzZjYWU0YmMzZDQ1ZDAzODIzZWUwNjNhMjczNjJmNDVmYzg1YmZlMGE1MmFhNDRmNzQ3ZTdjYTQ4Mg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1J-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwM3xpbWFnZS9qcGVnfGFEQXlMMmcwWlM4eE1EYzJPREkwTlRnNE1qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhTbDlCVTFOWlgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDk3ZGEwNzZjYWU0YmMzZDQ1ZDAzODIzZWUwNjNhMjczNjJmNDVmYzg1YmZlMGE1MmFhNDRmNzQ3ZTdjYTQ4Mg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
93536
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
93536 JOURNAL ROLLER BEARING ; 25.4MM X 34.925MM X 57.15MM
Cylindrical Roller Bearing; 1" Bore; Straight; 1-3/8" Outside Diameter; 2-1/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Part #
93536
BDI #
222410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/93536/p/222410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.22
EAN
0644075205276
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Journal Roller | Ground Solid Steel Trunnion End Rollers
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
93536
Weight / LBS
0.481
Long Description
Cylindrical Roller Bearing; 1" Bore; Straight; 1-3/8" Outside Diameter; 2-1/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Width
2.25 Inch | 57.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

