https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNDJ8aW1hZ2UvanBlZ3xhRGxtTDJnMVl5OHhNRFV4TXpjMk1qWXhOVE15Tmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8NzliODY5NDU1MjEzNGFiY2MyMDBiMzk5MTBlMzcwZTU0MzI1YWJmNDZlNWVjZTJhN2U5MjYyNTBkNDQwNjlkMA
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNDJ8aW1hZ2UvanBlZ3xhRGxtTDJnMVl5OHhNRFV4TXpjMk1qWXhOVE15Tmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8NzliODY5NDU1MjEzNGFiY2MyMDBiMzk5MTBlMzcwZTU0MzI1YWJmNDZlNWVjZTJhN2U5MjYyNTBkNDQwNjlkMA
SCHEERER BEARING
SCHEERER BEARING
NCF-2952-V
SCHEERER BEARING SCHEERER BEARING
Description
NCF-2952-V CYLINDRICAL ROLLER BEARING ; 260MM ID 360MM OD 60MM WD
Cylindrical Roller Bearing; 260MM Bore; Straight; 360MM Outside Diameter; 79MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF-2952-V
BDI #
23382902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-2952-V/p/23382902
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
18.552
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
40.9
Long Description
Cylindrical Roller Bearing; 260MM Bore; Straight; 360MM Outside Diameter; 79MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Width
3.11 Inch | 79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

