

TIMKEN
TIMKEN
NJ2217EJ
TIMKEN TIMKEN
Description
NJ2217EJ
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 36MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ2217EJ
BDI #
26859537
Details
20369.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2217EJ/p/26859537
Your Price
₹ 20,369.60 / each
₹ 25,462.00 / each BDIExpress
₹ 25,462.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.495
EAN
0013992450968
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
5.622
Long Description
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 36MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.417 Inch | 36 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh