https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-PLS-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzl8aW1hZ2UvanBlZ3xhRGt6TDJnNE5DOHhNRFV4TXpjd01qVTRORE0xTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOVFURk5mTTFKQ1VFeGZNekF3ZURNd01DNXFjR2N8YWE1OWViYzdkZWQ5OTA0MjU3YjZjODdjMTE2NGMwMjVkMjhmYWE4YjAzN2M1YjkzZTZiZjcyZjgzYjUyYTM2MA
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR2-TPR-PLS-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzl8aW1hZ2UvanBlZ3xhRGt6TDJnNE5DOHhNRFV4TXpjd01qVTRORE0xTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl5WDFSUVVsOVFURk5mTTFKQ1VFeGZNekF3ZURNd01DNXFjR2N8YWE1OWViYzdkZWQ5OTA0MjU3YjZjODdjMTE2NGMwMjVkMjhmYWE4YjAzN2M1YjkzZTZiZjcyZjgzYjUyYTM2MA
FAG
FAG
NN3012-D-K-TVP-SP-XL
FAG FAG
Description
NN3012-D-K-TVP-SP-XL X-LIFE BEARING ; CYL RLR 60MM X 95MM
Cylindrical Roller Bearing; 60MM Bore; Tapered; 95MM Outside Diameter; 26MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3012-D-K-TVP-SP-XL
BDI #
24584398
Details
1170.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3012-D-K-TVP-SP-XL/p/24584398
Your Price
$ 1,170.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.623
EAN
4054369031454
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Plastic
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.37348
Long Description
Cylindrical Roller Bearing; 60MM Bore; Tapered; 95MM Outside Diameter; 26MM Width; Plastic Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.024 Inch | 26 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

