

NTN
NTN
NN3936KCS35UP-1
NTN NTN
Description
NN3936KCS35UP-1 ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 180MM Bore; Tapered; 250MM Outside Diameter; 52MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS35 Internal Clearance
Part #
NN3936KCS35UP-1
BDI #
17148922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3936KCS35UP-1/p/17148922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
7.72
EAN
0692314609002
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Ultra High Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS35
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NN3936KCS35UP-1
Weight / LBS
17.01969
Long Description
Cylindrical Roller Bearing; 180MM Bore; Tapered; 250MM Outside Diameter; 52MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS35 Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Width
2.047 Inch | 52 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh