

TIMKEN
TIMKEN
NNU40/500W33C3
TIMKEN TIMKEN
Description
NNU40/500W33C3 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 500MM Bore; Straight; 720MM Outside Diameter; 218MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU40/500W33C3
BDI #
1367990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU40-500W33C3/p/1367990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
270.13
EAN
0087796138872
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NNU40/500W33C3
Weight / LBS
595
Long Description
Cylindrical Roller Bearing; 500MM Bore; Straight; 720MM Outside Diameter; 218MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
28.346 Inch | 720 Millimeter
Width
8.583 Inch | 218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh