

TIMKEN
TIMKEN
NNU49/500KW33SPC1
TIMKEN TIMKEN
Description
NNU49/500KW33SPC1 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670MM Outside Diameter; 170MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NNU49/500KW33SPC1
BDI #
1367991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU49-500KW33SPC1/p/1367991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
165.26
EAN
0087796227972
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NNU49/500KW33SPC1
Weight / LBS
364
Long Description
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670MM Outside Diameter; 170MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Width
6.693 Inch | 170 Millimeter
Outside Diameter
26.378 Inch | 670 Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh