Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU207-E-XL-TVP2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDR8aW1hZ2UvanBlZ3xhRGhsTDJnMk15OHhNRE0zTXprME5qazVPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZVRXd5VWtKZk16QXdlRE13TUM1cWNHY3w4MTcxYWRhODU4NWQyMTQ0MDdiZWZhNzY5NjAxNGIwNzUxMTI5NTJkNjM3ZWVmYmM4YWE0MGQ3ODgwMGU4OTU4
1163438 Cylindrical Roller Bearings 

FAG FAG

NU207-E-XL-TVP2

Description

NU207-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NU207-E-XL-TVP2

BDI #
1163438

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.292
EAN
4054371441135
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NU207E.TVP2
Weight / LBS
0.666
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh