

TIMKEN
TIMKEN
NU2314EJC3
TIMKEN TIMKEN
Description
NU2314EJC3
Cylindrical Roller Bearing; 70MM Bore; Straight; 150MM Outside Diameter; 51MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU2314EJC3
BDI #
26859453
Details
31356.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU2314EJC3/p/26859453
Your Price
₹ 31,356.00 / each
₹ 39,195.00 / each BDIExpress
₹ 39,195.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.005
EAN
0013992450661
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
8.87
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 150MM Outside Diameter; 51MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh