

TIMKEN
TIMKEN
NU324EJC3
TIMKEN TIMKEN
Description
NU324EJC3
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 55MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU324EJC3
BDI #
26859456
Details
66048.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU324EJC3/p/26859456
Your Price
₹ 66,048.00 / each
₹ 82,560.00 / each BDIExpress
₹ 82,560.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
12.973
EAN
0013992449801
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
28.6
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 55MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.165 Inch | 55 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh