

TIMKEN
TIMKEN
NU326EJC3
TIMKEN TIMKEN
Description
NU326EJC3
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Ouside Diameter; 58MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C3 Internal Clearance
Part #
NU326EJC3
BDI #
26859479
Details
83744.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU326EJC3/p/26859479
Your Price
₹ 83,744.00 / each
₹ 104,680.00 / each BDIExpress
₹ 104,680.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.284
EAN
0013992165879
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
35.5
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Ouside Diameter; 58MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C3 Internal Clearance
Outside Diameter
11.024 Inch | 280 Millimeter
Width
2.283 Inch | 58 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh