

INA
INA
SL1828/670-TB-N1-BR-SP5-CN/3L-IT
INA INA
Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; INDRICAL CYL ROLLER
Cylindrical Roller Bearing; 670MM Bore; Straight; 88MM Width; RBEC 5 | ISO P5; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL1828/670-TB-N1-BR-SP5-CN/3L-IT
BDI #
19265269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL1828-670-TB-N1-BR-SP5-CN-3L-IT/p/19265269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
96.8
EAN
4012802614473
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL1828/670-TB-N1-BR-SP5-CN/3L-IT
Weight / LBS
216.05276
Long Description
Cylindrical Roller Bearing; 670MM Bore; Straight; 88MM Width; RBEC 5 | ISO P5; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
26.378 Inch | 670 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.465 Inch | 88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh