

INA
INA
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT
INA INA
Description
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 750MM Bore; Straight; 920MM Outside Diameter; 100MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT
BDI #
24862042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL1828-750-TB-N1-H167C-SP5-CN-3L-IT/p/24862042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
138.8
EAN
4047643140201
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
305.07532
Long Description
Cylindrical Roller Bearing; 750MM Bore; Straight; 920MM Outside Diameter; 100MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
3.937 Inch | 100 Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Bore
29.528 Inch | 750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh