https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNzZ8aW1hZ2UvanBlZ3xhR0V3TDJoaVlTOHhNRFV4TXpjeU1UZ3hPVEUyTmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh6TURCNE16QXdMbXB3Wnd8MzM5OTAwOGUwZTZjNzE3YmU1MTgzOGFiNzk5MmM3MjdiNDNiZTljNDBkMDdiNmIyN2I1ZmE4NjliNTJlOTBmZg
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNzZ8aW1hZ2UvanBlZ3xhR0V3TDJoaVlTOHhNRFV4TXpjeU1UZ3hPVEUyTmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh6TURCNE16QXdMbXB3Wnd8MzM5OTAwOGUwZTZjNzE3YmU1MTgzOGFiNzk5MmM3MjdiNDNiZTljNDBkMDdiNmIyN2I1ZmE4NjliNTJlOTBmZg
SCHEERER BEARING
SCHEERER BEARING
WRA-217
SCHEERER BEARING SCHEERER BEARING
Description
WRA-217 ROLLER BEARING ASSEMBLY
Cylindrical Roller Bearing; 4" Bore; Straight; 5-1/4" Outside Diameter; 2-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
WRA-217
BDI #
24863044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WRA-217/p/24863044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Long Description
Cylindrical Roller Bearing; 4" Bore; Straight; 5-1/4" Outside Diameter; 2-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.75 Inch | 69.85 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

