

INA
INA
BK1514-RS-L271
INA INA
Description
BK1514-RS-L271 DRAWN CUP NDL RLR BRG
Needle Bearing Roller Assembly with Outer Ring; 15MM Bore; 21MM Outside Diameter; 14MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
BK1514-RS-L271
BDI #
1172551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BK1514-RS-L271/p/1172551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.014
EAN
4047643186858
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
BK1514RS
Weight / LBS
0.026
Long Description
Needle Bearing Roller Assembly with Outer Ring; 15MM Bore; 21MM Outside Diameter; 14MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Width
0.551 Inch | 14 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh