https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1RB-CE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4OXxpbWFnZS9qcGVnfGFESTNMMmcyTkM4eE1EYzNNRGt5TkRRM01ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6RlNRbDlEUlY4ek1EQjRNekF3TG1wd1p3fGFkNzMzZjM0YTI4OGRhODc1ZjlmNzA3YzEzMDM4ZjY4NjFkYTQxYjNiYzU2N2RlY2U5MGUzZGM4YWVhNmFlODM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1RB-CE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4OXxpbWFnZS9qcGVnfGFESTNMMmcyTkM4eE1EYzNNRGt5TkRRM01ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6RlNRbDlEUlY4ek1EQjRNekF3TG1wd1p3fGFkNzMzZjM0YTI4OGRhODc1ZjlmNzA3YzEzMDM4ZjY4NjFkYTQxYjNiYzU2N2RlY2U5MGUzZGM4YWVhNmFlODM
KOYO
KOYO
BK1616B
KOYO KOYO
Description
BK1616B
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
BK1616B
BDI #
1407469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/BK1616B/p/1407469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.018
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.044
Long Description
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 22MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

