https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFEWTVMMmhqTkM4eE1EZzJNRFU0T1RFMU5ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh6TURCNE16QXdMbXB3Wnd8NjdkZTgwMmZkMTkwMDI2Yjg2ZTYwZDJhZmY2ZjJlZDRmNTI4NDNjOTQ4ZDE4ZDQ4NDU1Mzk4ZTc2YjMxMDZjYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc0N3xpbWFnZS9qcGVnfGFEWTVMMmhqTkM4eE1EZzJNRFU0T1RFMU5ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh6TURCNE16QXdMbXB3Wnd8NjdkZTgwMmZkMTkwMDI2Yjg2ZTYwZDJhZmY2ZjJlZDRmNTI4NDNjOTQ4ZDE4ZDQ4NDU1Mzk4ZTc2YjMxMDZjYg
NKE BEARING
NKE BEARING
HK1010
NKE BEARING NKE BEARING
Description
NKE BEARING HK1010
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 14MM Outside Diameter; 10MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK1010
BDI #
20889222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK1010/p/20889222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B00234
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nke.at
Long Description
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 14MM Outside Diameter; 10MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

