INA
INA
IR12X16X20-XL
INA INA
Description
IR12X16X20-XL X-LIFE BEARING INNER RING ; 12MM ID X 16MM OD X 20MM
Needle Bearing Inner Ring; 12MM Bore; 16MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR12X16X20-XL
BDI #
18314845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR12X16X20-XL/p/18314845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.014
EAN
4047643138857
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR12X16X20
Weight / LBS
0.03
Long Description
Needle Bearing Inner Ring; 12MM Bore; 16MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.472 Inch | 12 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh