INA
INA
IR32X37X30-XL
INA INA
Description
IR32X37X30-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 32MM ID X 37MM OD X 30MM
Needle Bearing Inner Ring; 32MM Bore; 37MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR32X37X30-XL
BDI #
18312718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR32X37X30-XL/p/18312718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.063
EAN
4047643138369
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR32X37X30
Weight / LBS
0.138
Long Description
Needle Bearing Inner Ring; 32MM Bore; 37MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh