INA
INA
IR45X50X35-ISI-N
INA INA
Description
IR45X50X35 IS1 N ; INNER RING, METRIC
Needle Bearing Inner Ring; 45MM Bore; 50MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR45X50X35-ISI-N
BDI #
18314556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR45X50X35-ISI-N/p/18314556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.1
EAN
4012802130003
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.23
Long Description
Needle Bearing Inner Ring; 45MM Bore; 50MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; Relubricatable
Width
1.378 Inch | 35 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh