INA
INA
IR50X60X20-XL
INA INA
Description
IR50X60X20-XL X-LIFE BEARING INNER RING ; POR NON-RETURNABLE 50MM ID X 60MM OD
Needle Bearing Inner Ring; 50MM Bore; 60MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR50X60X20-XL
BDI #
24857772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR50X60X20-XL/p/24857772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.128
EAN
4012802044508
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.28219
Long Description
Needle Bearing Inner Ring; 50MM Bore; 60MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh