INA
INA
IR6X10X10-IS1-XL
INA INA
Description
IR6X10X10-IS1-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 6MM ID X 10MM OD
Needle Bearing Inner Ring; 6MM Bore; 10MM Outside Diameter; 10MM Width; No Self Aligning; No Separable; Relubricatable
Part #
IR6X10X10-IS1-XL
BDI #
1411682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR6X10X10-IS1-XL/p/1411682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.004
EAN
4047643139007
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR6X10X10
Weight / LBS
0.008
Long Description
Needle Bearing Inner Ring; 6MM Bore; 10MM Outside Diameter; 10MM Width; No Self Aligning; No Separable; Relubricatable
Bore
0.236 Inch | 6 Millimeter
Width
0.394 Inch | 10 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh