IKO
IKO
IRT2530
IKO IKO
Description
IRT2530 INNER RING ; FOR NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 25MM Bore; 29MM Outside Diameter; 30.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IRT2530
BDI #
514982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRT2530/p/514982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.04
EAN
4549557032936
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
IRT2530
Weight / LBS
0.088
Long Description
Needle Bearing Inner Ring; 25MM Bore; 29MM Outside Diameter; 30.5MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.142 Inch | 29 Millimeter
Width
1.201 Inch | 30.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh