

INA
INA
K14X18X17-A/0-7
INA INA
Description
K14X18X17-A/0-7 BEARING ROLLER ASSEMBLY ; 14MM BORE 18MM OD 17MM WID
Needle Bearing Roller Assembly; 14MM Bore; 18MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K14X18X17-A/0-7
BDI #
1174198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K14X18X17-A-0-7/p/1174198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.009
EAN
4012802716047
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Modified Internal Design
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K14X18X17A
Weight / LBS
0.018
Long Description
Needle Bearing Roller Assembly; 14MM Bore; 18MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
0.709 Inch | 18 Millimeter
Width
0.669 Inch | 17 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh