https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczN3xpbWFnZS9qcGVnfGFESmtMMmc0T1M4eE1EYzNNVEV4T1RFME5EazVNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh5VTB4Zk16QXdlRE13TUM1cWNHY3wwNTQ5YTFlMmEzYmFkOGIwMTcwNDNmNTE5OTYwMjA3MTI5NWQ4ZDJjYzczOTNlZWM5MjFkYWNlMjM4MGYzODA1
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczN3xpbWFnZS9qcGVnfGFESmtMMmc0T1M4eE1EYzNNVEV4T1RFME5EazVNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDh5VTB4Zk16QXdlRE13TUM1cWNHY3wwNTQ5YTFlMmEzYmFkOGIwMTcwNDNmNTE5OTYwMjA3MTI5NWQ4ZDJjYzczOTNlZWM5MjFkYWNlMjM4MGYzODA1
INA
INA
SCH1616-PP
INA INA
Description
NOT AVAILABLE IN US
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-5/16" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
SCH1616-PP-L271/STD
BDI #
1177575
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/SCH1616-PP/p/1177575
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.043
EAN
4012802134803
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.095
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-5/16" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
1.313 Inch | 33.35 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

