

FAG
FAG
21306-E1-XL-TVPB
FAG FAG
Description
21306-E1-XL-TVPB
Spherical Roller Bearing; 30MM Straight Bore; 72MM Outside Diameter; 19MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
21306-E1-XL-TVPB
BDI #
1139021
Details
6832.0
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21306-E1-XL-TVPB/p/1139021
Your Price
₹ 6,832.00 / each
₹ 8,540.00 / each BDIExpress
₹ 8,540.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.381
EAN
4026677808134
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
21306E1TVPB
Weight / LBS
0.851
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 72MM Outside Diameter; 19MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh