

TIMKEN
TIMKEN
230/530YMBW507C08C2
TIMKEN TIMKEN
Description
230/530YMBW507C08C2 SPHERICAL ROLLER BRG, PRICE ON REQUEST (SMARTCATALOG)
Spherical Roller Bearing; 530MM Straight Bore; 780MM Outside Diameter; 185MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/530YMBW507C08C2
BDI #
26521838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-530YMBW507C08C2/p/26521838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
087796367210
Weight / US pound
666.05
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
665.93
Long Description
Spherical Roller Bearing; 530MM Straight Bore; 780MM Outside Diameter; 185MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
30.709 Inch | 780 Millimeter
Width
7.283 Inch | 185 Millimeter
Bore
20.866 Inch | 530 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh