

TIMKEN
TIMKEN
230/710KYMBW507C08C3
TIMKEN TIMKEN
Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 710MM Tapered Bore; 1030MM Outside Diameter; 236MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/710KYMBW507C08C3
BDI #
20054705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-710KYMBW507C08C3/p/20054705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
636.68
EAN
0087796199958
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H30/710HG (Specify bore)
Withdrawal Sleeve
AH30/710 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
230/710 KYMBW507C08C3
Weight / LBS
1426
Long Description
Spherical Roller Bearing; 710MM Tapered Bore; 1030MM Outside Diameter; 236MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
27.953 Inch | 710 Millimeter
Outside Diameter
40.551 Inch | 1030 Millimeter
Width
9.291 Inch | 236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh