https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-SLT-STL-CG-GOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODh8aW1hZ2UvanBlZ3xhR1UzTDJnMk55OHhNRGd5TVRJME1ESXlOVGd5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOTVZGOVRWRXhmUTBkZlIwOVNYek13TUhnek1EQXVhbkJufGI4ZTk0ZTM4YWY0NTM3NTJlMzFjN2IxNTY4OTg5MGQ4ZmExMDk3ZDMxNDQwYzUwZDQ1NWZkYjJhNjIzZjQ1M2Y
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-SLT-STL-CG-GOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODh8aW1hZ2UvanBlZ3xhR1UzTDJnMk55OHhNRGd5TVRJME1ESXlOVGd5TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOTVZGOVRWRXhmUTBkZlIwOVNYek13TUhnek1EQXVhbkJufGI4ZTk0ZTM4YWY0NTM3NTJlMzFjN2IxNTY4OTg5MGQ4ZmExMDk3ZDMxNDQwYzUwZDQ1NWZkYjJhNjIzZjQ1M2Y
TIMKEN
TIMKEN
23048EJW33C3
TIMKEN TIMKEN
Description
23048EJW33C3
Spherical Roller Bearing; 240MM Straight Bore; 360MM Outside Diameter; 92MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23048EJW33C3
BDI #
21764554
Details
95356.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23048EJW33C3/p/21764554
Your Price
₹ 95,356.00 / each
₹ 119,195.00 / each BDIExpress
₹ 119,195.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
31.071
EAN
0087796359260
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 360MM Outside Diameter; 92MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
14.173 Inch | 360 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
9.449 Inch | 240 Millimeter
Width
3.622 Inch | 92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

